Zoro Homepage
This item is Discontinued.
Maxim Lighting Palladium 1-Light 7.75" Wide Black / Natural Aged Brass Pendant Light 20111BKNAB

Palladium 1-Light 7.75" Wide Black / Natural Aged Brass Pendant Light (Discontinued)

  • Mfr # 20111BKNAB
  • Zoro # G1899227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20111BKNAB
Zoro #
G1899227
UPC #
783209139657
Country of Origin
China

Dimensions

Height
7.75
Length
Black / Natural Aged Brass
Width
Steel
Size
Black / Natural Aged Brass
Thickness
120
Overall Height
7.75
Overall Length
12.25
Inside Diameter
44.25
Maximum Height
44.25
Minimum Height
20.25
Wire Length
120

Details

Shade Material
Steel Mesh
Collection
Palladium
For Use With
3.3
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.