
Palladium 1-Light 7.75" Wide Black / Natural Aged Brass Pendant Light (Discontinued)
- Mfr # 20111BKNAB/BUI
- Zoro # G1898019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20111BKNAB/BUI
Zoro #
G1898019
UPC #
783209185746
Country of Origin
China
Dimensions
Height
7.75
Length
Black / Natural Aged Brass
Width
Steel
Size
Black / Natural Aged Brass
Overall Height
7.75
Inside Diameter
44.25
Overall Length
12.25
Thickness
120
Maximum Height
44.25
Minimum Height
20.25
Wire Length
120
Details
Shade Material
Steel Mesh
Dimmable
Yes
Collection
Palladium
For Use With
3.48
Number of Bulbs
1
Bulb Type
E26 Medium ST64 Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Description
Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.