Palladium 1-Light 7.75" Wide Black / Natural Aged Brass Wall Sconce

  • Mfr # 20112BKNAB

  • Zoro # G1898308


product price:  $94.00
/ea
Free Shipping & Returns

Key Features

Height
7.75
Width
Steel
Dimmable
Yes
Finish
Black / Natural Aged Brass
Size
Black / Natural Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20112BKNAB
Zoro #
G1898308
UPC #
783209139688
Country of Origin
China

Dimensions

Height
7.75
Width
Steel
Size
Black / Natural Aged Brass
Overall Length
10.25
Length
Black / Natural Aged Brass
Overall Height
4
Thickness
120
Backplate Height
0.75
Back Plate Width
5 in
Back Plate Height
0.75 in

Details

Dimmable
Yes
Finish
Black / Natural Aged Brass
Item
Wall Sconce
Lamp Included
No
Description/Special Features
4" Extension
Lamp Watts
60 W
Bulb Technology
Incandescent
For Use With
2.64
Voltage
120 V
Bulb Type
E26 Medium Incandescent
Shade Material
Steel Mesh
Collection
Palladium
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Body Material
Steel
Adjustable
No
Location Rating
Dry
ADA Compliant
Yes

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.