This item is Discontinued.

Maxim Lighting Palladium 2-Light 7.75" Wide Black / Natural Aged Brass Wall Sconce 20119BKNAB

This item is Discontinued.

Maxim Lighting

Palladium 2-Light 7.75" Wide Black / Natural Aged Brass Wall Sconce (Discontinued)

Mfr # 20119BKNAB
Zoro # G1883888
UPC # 783209139695
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20119BKNAB
Zoro #
G1883888
UPC #
783209139695
Country of Origin
China

Dimensions

Height
7.75
Width
Steel
Size
Black / Natural Aged Brass
Length
Black / Natural Aged Brass
Overall Height
4
Thickness
120
Overall Length
18
Backplate Height
0.75

Details

Dimmable
Yes
For Use With
4.18
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Shade Material
Steel Mesh
Collection
Palladium

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.