This item is Discontinued.

This item is Discontinued.
Palladium 3-Light 16.5" Wide Black / Aged Brass Semi-Flush Mount Light (Discontinued)
Mfr #
20110BKNAB/BUI
Zoro #
G1899857
UPC # 783209185760
Country of Origin China
Category Semi-Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20110BKNAB/BUI
Zoro #
G1899857
UPC #
783209185760
Country of Origin
China
Dimensions
Size
Black / Natural Aged Brass
Overall Height
16.5
Length
Black / Natural Aged Brass
Height
16.5
Overall Length
11.25
Thickness
120
Width
Steel
Details
For Use With
5.82
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Shade Material
Steel Mesh
Dimmable
Yes
Bulb Type
E26 Medium ST64 Incandescent
Collection
Palladium
Description
Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.