This item is Discontinued.

Maxim Lighting Palladium 3-Light 16.5" Wide Black / Natural Aged Brass Pendant Light 20113BKNAB

Palladium 3-Light 16.5" Wide Black / Natural Aged Brass Pendant Light (Discontinued)

  • Mfr # 20113BKNAB
  • Zoro # G1880817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20113BKNAB
Zoro #
G1880817
UPC #
783209139664
Country of Origin
China

Dimensions

Height
16.5
Length
Black / Natural Aged Brass
Width
Steel, Brass
Size
Black / Natural Aged Brass
Overall Length
8
Thickness
120
Inside Diameter
43.75
Overall Height
16.5
Maximum Height
43.75
Wire Length
120

Details

Shade Material
Steel Mesh
Dimmable
Yes
Collection
Palladium
For Use With
5.94
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
3

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.