This item is Discontinued.

Maxim Lighting Palladium 3-Light 16.5" Wide Black / Natural Aged Brass Pendant Light 20113BKNAB/BUI

Palladium 3-Light 16.5" Wide Black / Natural Aged Brass Pendant Light (Discontinued)

  • Mfr # 20113BKNAB/BUI
  • Zoro # G1884122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20113BKNAB/BUI
Zoro #
G1884122
UPC #
783209185753
Country of Origin
China

Dimensions

Height
16.5
Length
Black / Natural Aged Brass
Width
Steel, Brass
Size
Black / Natural Aged Brass
Inside Diameter
40.75
Overall Length
8
Overall Height
16.5
Thickness
120
Minimum Height
16.25
Maximum Height
40.75
Wire Length
120

Details

Shade Material
Steel Mesh
Collection
Palladium
For Use With
6.48
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Bulb Type
E26 Medium ST64 Incandescent

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.