This item is Discontinued.

Maxim Lighting Palladium 4-Light 13.75" Wide Black / Natural Aged Brass Chandelier 20116BKNAB/BUI

Palladium 4-Light 13.75" Wide Black / Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 20116BKNAB/BUI
  • Zoro # G1880948
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20116BKNAB/BUI
Zoro #
G1880948
UPC #
783209185814
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Thickness
120
Height
13.75
Length
Black / Natural Aged Brass
Width
Steel, Brass
Overall Height
36
Overall Length
13.75
Wire Length
120

Details

Collection
Palladium
For Use With
15.92
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Shade Material
Steel Mesh
Bulb Type
E26 Medium ST64 Incandescent

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.