Zoro Homepage
This item is Discontinued.
Maxim Lighting Palladium 5-Light 24.25" Wide Black / Natural Aged Brass Chandelier 20115BKNAB

Palladium 5-Light 24.25" Wide Black / Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 20115BKNAB
  • Zoro # G1882436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20115BKNAB
Zoro #
G1882436
UPC #
783209140288
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Width
Steel, Brass
Height
24.25
Overall Height
24.25
Length
Black / Natural Aged Brass
Overall Length
10.5
Thickness
120
Wire Length
120
Chain Length
36

Details

Lamp Quantity
5
Housing Finish
Black / Natural Aged Brass
Lamp Type
E26 Medium Incandescent
For Use With
10.5
Voltage
120 V
Dimmable
Yes
Collection
Palladium
Bulb Type
E26 Medium Incandescent
Shade Material
Steel Mesh
Maximum Wattage Per Bulb
60
Number of Bulbs
5
ADA Compliant
No

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.