Zoro Homepage
This item is Discontinued.
Maxim Lighting Palladium 5-Light 24.25" Wide Black / Natural Aged Brass Chandelier 20115BKNAB/BUI

Palladium 5-Light 24.25" Wide Black / Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 20115BKNAB/BUI
  • Zoro # G1885069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20115BKNAB/BUI
Zoro #
G1885069
UPC #
783209185807
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Overall Length
10.5
Width
Steel, Brass
Overall Height
24.25
Thickness
120
Length
Black / Natural Aged Brass
Height
24.25
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
For Use With
11.58
Collection
Palladium
Shade Material
Steel Mesh
Bulb Type
E26 Medium ST64 Incandescent
ADA Compliant
No
Number of Bulbs
5
Maximum Wattage Per Bulb
60

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.