Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palladium 6-Light 32" Wide Black / Natural Aged Brass Chandelier

  • Mfr # 20114BKNAB

  • Zoro # G1884369


product price: $1,148.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
360 W
Size
Black / Natural Aged Brass
Lamp Watts
60 W
Overall Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20114BKNAB
Zoro #
G1884369
UPC #
783209140271
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Height
32
Overall Height
32
Thickness
120
Overall Length
13
Length
Black / Natural Aged Brass
Width
Steel, Brass
Chain Length
36
Wire Length
120
Cord Length
120 in

Details

Item
Chandelier
Housing Finish
Black / Natural Aged Brass
Lamp Type
E26 Medium
Fixture Wattage
360 W
Lamp Watts
60 W
For Use With
15.16
Light Type
Incandescent
Material
Steel, Brass
Number of Lights
6
Collection
Palladium
Voltage
120 V
Dimmable
Yes
Shade Material
Steel Mesh
Number of Bulbs
6
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.