
Paradigm 4-Light 17.75" Wide Polished Chrome Wall Sconce (Discontinued)
- Mfr # 39817BCPC
- Zoro # G1889969
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39817BCPC
Zoro #
G1889969
UPC #
783209118836
Country of Origin
China
Dimensions
Height
17.75
Width
Steel, Crystal
Size
Polished Chrome
Thickness
120
Overall Length
8.25
Overall Height
3.75
Length
Polished Chrome
Backplate Height
4.25
Details
Dimmable
Yes
For Use With
5.56
Collection
Paradigm
Shade Finish
Beveled Crystal
Number of Bulbs
4
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Description
Two layers of a geometric frame of steel, finished in Polished Chrome, are embedded with various Beveled Crystal Pendants to create a 3-Dimensional look of elegance and beauty. The Paradigm provides bling for the bath.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.