This item is Discontinued.

Maxim Lighting Paradigm 8-Light 30" Wide Polished Chrome Wall Sconce 39819BCPC

Paradigm 8-Light 30" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 39819BCPC
  • Zoro # G1887500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39819BCPC
Zoro #
G1887500
UPC #
783209118850
Country of Origin
China

Dimensions

Height
30
Width
Steel, Crystal
Size
Polished Chrome
Overall Length
8.25
Thickness
120
Overall Height
3.75
Length
Polished Chrome
Backplate Height
4.25

Details

Dimmable
Yes
For Use With
9.46
Shade Finish
Beveled Crystal
Bulb Type
G9 Xenon
Collection
Paradigm
Maximum Wattage Per Bulb
40
Number of Bulbs
8

Description

Two layers of a geometric frame of steel, finished in Polished Chrome, are embedded with various Beveled Crystal Pendants to create a 3-Dimensional look of elegance and beauty. The Paradigm provides bling for the bath.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.