This item is Discontinued.

Maxim Lighting Paradise 15-Light 46" Wide Plated Silver Chandelier 39947BCPS

Paradise 15-Light 46" Wide Plated Silver Chandelier (Discontinued)

  • Mfr # 39947BCPS
  • Zoro # G1891770
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39947BCPS
Zoro #
G1891770
UPC #
783209065123
Country of Origin
China

Dimensions

Size
Plated Silver
Overall Height
46
Length
Plated Silver
Overall Length
45
Thickness
120
Height
46
Width
Glass, Steel
Wire Length
180
Chain Length
72

Details

Collection
Paradise
For Use With
58.42
Dimmable
Yes
Style
Transitional
Number of Bulbs
15
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Beveled Crystal
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
40

Description

In an exclusive design, bent, Beveled Crystal pairs with a highly Plated Silver finish in a fountain of eye-catching splendor. Our proprietary crystal mounting system and hand-cut bobeches, fonts and canopy covers make the Paradise Collection one of a kind. U.S. PAT. NO. D602,190 S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.