This item is Discontinued.

Maxim Lighting Paradise 3-Light 18" Wide Plated Silver Wall Sconce 39942BCPS

Paradise 3-Light 18" Wide Plated Silver Wall Sconce (Discontinued)

  • Mfr # 39942BCPS
  • Zoro # G1899251
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39942BCPS
Zoro #
G1899251
UPC #
783209065079
Country of Origin
China

Dimensions

Height
18
Width
Glass, Steel
Size
Plated Silver
Overall Length
20
Overall Height
11.5
Thickness
120
Length
Plated Silver
Backplate Height
8.25

Details

Dimmable
Yes
For Use With
9.02
ADA Compliant
No
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent
Style
Transitional
Maximum Wattage Per Bulb
60
Collection
Paradise
Shade Finish
Beveled Crystal
Number of Bulbs
3

Description

In an exclusive design, bent, Beveled Crystal pairs with a highly Plated Silver finish in a fountain of eye-catching splendor. Our proprietary crystal mounting system and hand-cut bobeches, fonts and canopy covers make the Paradise Collection one of a kind. U.S. PAT. NO. D602,190 S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.