This item is Discontinued.

Maxim Lighting Paradise 4-Light 22" Wide Plated Silver Chandelier 39944BCPS

Paradise 4-Light 22" Wide Plated Silver Chandelier (Discontinued)

  • Mfr # 39944BCPS
  • Zoro # G1898938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39944BCPS
Zoro #
G1898938
UPC #
783209065093
Country of Origin
China

Dimensions

Size
Plated Silver
Length
Plated Silver
Width
Glass, Steel
Height
22
Overall Length
22
Overall Height
22
Thickness
120
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
Collection
Paradise
Style
Transitional
For Use With
12.12
ADA Compliant
No
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
4
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
60

Description

In an exclusive design, bent, Beveled Crystal pairs with a highly Plated Silver finish in a fountain of eye-catching splendor. Our proprietary crystal mounting system and hand-cut bobeches, fonts and canopy covers make the Paradise Collection one of a kind. U.S. PAT. NO. D602,190 S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.