Zoro Homepage
This item is Discontinued.
Maxim Lighting Paradise 5-Light 28" Wide Plated Silver Chandelier 39948BCPS

Paradise 5-Light 28" Wide Plated Silver Chandelier (Discontinued)

  • Mfr # 39948BCPS
  • Zoro # G1879548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39948BCPS
Zoro #
G1879548
UPC #
783209069299
Country of Origin
China

Dimensions

Size
Plated Silver
Length
Plated Silver
Overall Length
28
Overall Height
28
Width
Glass, Steel
Thickness
120
Height
28
Wire Length
120
Chain Length
36

Details

Style
Transitional
Collection
Paradise
For Use With
25.18
Dimmable
Yes
Maximum Wattage Per Bulb
60
Number of Bulbs
5
ADA Compliant
No
Shade Finish
Beveled Crystal
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent

Description

In an exclusive design, bent, Beveled Crystal pairs with a highly Plated Silver finish in a fountain of eye-catching splendor. Our proprietary crystal mounting system and hand-cut bobeches, fonts and canopy covers make the Paradise Collection one of a kind. U.S. PAT. NO. D602,190 S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.