This item is Discontinued.

Maxim Lighting Paradise 6-Light 34" Wide Plated Silver Chandelier 39945BCPS

Paradise 6-Light 34" Wide Plated Silver Chandelier (Discontinued)

  • Mfr # 39945BCPS
  • Zoro # G1897492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39945BCPS
Zoro #
G1897492
UPC #
783209065109
Country of Origin
China

Dimensions

Size
Plated Silver
Overall Height
34
Length
Plated Silver
Height
34
Thickness
120
Width
Glass, Steel
Overall Length
34.5
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
Collection
Paradise
For Use With
30.86
Style
Transitional
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Finish
Beveled Crystal
Shade Material
Glass
Number of Bulbs
6
Maximum Wattage Per Bulb
60

Description

In an exclusive design, bent, Beveled Crystal pairs with a highly Plated Silver finish in a fountain of eye-catching splendor. Our proprietary crystal mounting system and hand-cut bobeches, fonts and canopy covers make the Paradise Collection one of a kind. U.S. PAT. NO. D602,190 S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.