This item is Discontinued.

Maxim Lighting Paradise 9-Light 37.5" Wide Plated Silver Chandelier 39946BCPS

Paradise 9-Light 37.5" Wide Plated Silver Chandelier (Discontinued)

  • Mfr # 39946BCPS
  • Zoro # G1896031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39946BCPS
Zoro #
G1896031
UPC #
783209065116
Country of Origin
China

Dimensions

Size
Plated Silver
Length
Plated Silver
Thickness
120
Width
Glass, Steel
Overall Height
37.5
Height
37.5
Overall Length
37
Chain Length
72
Wire Length
180

Details

For Use With
36.96
Style
Transitional
Collection
Paradise
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Material
Glass
Number of Bulbs
9

Description

In an exclusive design, bent, Beveled Crystal pairs with a highly Plated Silver finish in a fountain of eye-catching splendor. Our proprietary crystal mounting system and hand-cut bobeches, fonts and canopy covers make the Paradise Collection one of a kind. U.S. PAT. NO. D602,190 S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.