This item is Discontinued.

Maxim Lighting Paramount 1-Light 6" Wide Polished Chrome Pendant Light 40301BCPC

Paramount 1-Light 6" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 40301BCPC
  • Zoro # G1896689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40301BCPC
Zoro #
G1896689
UPC #
783209232778
Country of Origin
China

Dimensions

Height
6
Length
Polished Chrome
Width
Crystal, Stainless Steel
Size
Polished Chrome
Thickness
120
Overall Length
10.5
Overall Height
6
Inside Diameter
130.5
Maximum Height
130.5
Wire Length
120
Minimum Height
13.25

Details

Shade Material
Crystal , Stainless
Collection
Paramount
For Use With
3.3
Dimmable
Yes
Shade Finish
Beveled Crystal
Bulb Type
GU10 LED
ADA Compliant
No
Maximum Wattage Per Bulb
7
Number of Bulbs
1

Description

An exquisite collection featuring V-shaped stainless panels that trace a drum shade along cascading rows of Beveled Crystal prisms. The crystal shimmers under the light of replaceable LED reflector lamps. This updated crystal design will be at home in anywhere from traditional to contemporary settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.