
Paramount 13-Light 24" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # 40305BCPC
- Zoro # G1897739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40305BCPC
Zoro #
G1897739
UPC #
783209232716
Country of Origin
China
Dimensions
Height
24
Length
Polished Chrome
Width
Crystal,
Stainless Steel
Size
Polished Chrome
Overall Height
24
Overall Length
10.5
Thickness
120
Wire Length
120
Details
Shade Material
Crystal , Stainless
For Use With
40.084
Dimmable
Yes
Collection
Paramount
ADA Compliant
No
Maximum Wattage Per Bulb
7
Number of Bulbs
13
Bulb Type
GU10 LED
Shade Finish
Beveled Crystal
Description
An exquisite collection featuring V-shaped stainless panels that trace a drum shade along cascading rows of Beveled Crystal prisms. The crystal shimmers under the light of replaceable LED reflector lamps. This updated crystal design will be at home in anywhere from traditional to contemporary settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.