This item is Discontinued.

Maxim Lighting Paramount 16-Light 30.25" Wide Polished Chrome Pendant Light 40306BCPC

Paramount 16-Light 30.25" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 40306BCPC
  • Zoro # G1898728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40306BCPC
Zoro #
G1898728
UPC #
783209232723
Country of Origin
China

Dimensions

Height
30.25
Length
Polished Chrome
Width
Crystal, Stainless Steel
Size
Polished Chrome
Thickness
120
Overall Height
30.25
Overall Length
10.5
Wire Length
120

Details

Shade Material
Crystal , Stainless
Dimmable
Yes
Collection
Paramount
For Use With
50.688
ADA Compliant
No
Bulb Type
GU10 LED
Number of Bulbs
16
Maximum Wattage Per Bulb
7
Shade Finish
Beveled Crystal

Description

An exquisite collection featuring V-shaped stainless panels that trace a drum shade along cascading rows of Beveled Crystal prisms. The crystal shimmers under the light of replaceable LED reflector lamps. This updated crystal design will be at home in anywhere from traditional to contemporary settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.