Zoro Homepage
This item is Discontinued.
Maxim Lighting Paramount 3-Light 11.45" Wide Polished Chrome Wall Sconce 40302BCPC

Paramount 3-Light 11.45" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 40302BCPC
  • Zoro # G1900338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40302BCPC
Zoro #
G1900338
UPC #
783209232761
Country of Origin
China

Dimensions

Height
11.45
Width
Crystal, Stainless Steel
Size
Polished Chrome
Thickness
120
Length
Polished Chrome
Overall Length
10.5
Overall Height
10.5
Backplate Height
0.75

Details

Dimmable
Yes
For Use With
4.18
Collection
Paramount
Bulb Type
GU10 LED
ADA Compliant
No
Number of Bulbs
3
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
7
Shade Material
Crystal , Stainless

Description

An exquisite collection featuring V-shaped stainless panels that trace a drum shade along cascading rows of Beveled Crystal prisms. The crystal shimmers under the light of replaceable LED reflector lamps. This updated crystal design will be at home in anywhere from traditional to contemporary settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.