
Paramount 6-Light 18" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # 40300BCPC
- Zoro # G1897976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40300BCPC
Zoro #
G1897976
UPC #
783209232730
Country of Origin
China
Dimensions
Length
Polished Chrome
Width
Crystal,
Stainless Steel
Height
18
Size
Polished Chrome
Overall Height
18
Thickness
120
Overall Length
10.5
Details
Dimmable
Yes
For Use With
17.292
Number of Bulbs
6
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
7
ADA Compliant
No
Collection
Paramount
Shade Material
Crystal , Stainless
Bulb Type
GU10 LED
Description
An exquisite collection featuring V-shaped stainless panels that trace a drum shade along cascading rows of Beveled Crystal prisms. The crystal shimmers under the light of replaceable LED reflector lamps. This updated crystal design will be at home in anywhere from traditional to contemporary settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.