This item is Discontinued.

Maxim Lighting Paramount 6-Light 35.75" Wide Polished Chrome Linear Pendant 40308BCPC

Paramount 6-Light 35.75" Wide Polished Chrome Linear Pendant (Discontinued)

  • Mfr # 40308BCPC
  • Zoro # G1894640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40308BCPC
Zoro #
G1894640
UPC #
783209232754
Country of Origin
China

Dimensions

Height
35.75
Length
Polished Chrome
Width
Crystal, Stainless Steel
Size
Polished Chrome
Inside Diameter
130.5
Overall Height
6
Overall Width
29.75
Thickness
120
Overall Length
10.5
Minimum Height
13.25
Maximum Height
130.5
Wire Length
120

Details

Shade Material
Crystal , Stainless
Collection
Paramount
Dimmable
Yes
For Use With
15.488
Bulb Type
GU10 LED
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
7
Number of Bulbs
6
ADA Compliant
No

Description

An exquisite collection featuring V-shaped stainless panels that trace a drum shade along cascading rows of Beveled Crystal prisms. The crystal shimmers under the light of replaceable LED reflector lamps. This updated crystal design will be at home in anywhere from traditional to contemporary settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.