Zoro Homepage
This item is Discontinued.
Maxim Lighting Paris 2-Light 14.75" Wide Polished Nickel Wall Sconce 30002CLPN

Paris 2-Light 14.75" Wide Polished Nickel Wall Sconce (Discontinued)

  • Mfr # 30002CLPN
  • Zoro # G1887351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30002CLPN
Zoro #
G1887351
UPC #
783209194298
Country of Origin
China

Dimensions

Height
14.75
Width
Metal
Size
Polished Nickel
Length
Polished Nickel
Overall Length
25.75
Thickness
120
Overall Height
6.75
Wire Length
8
Backplate Height
20.5

Details

Dimmable
Yes
For Use With
3.63
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Material
Glass
Collection
Paris
Number of Bulbs
2
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent

Description

This classic chandelier features frames of Polished Nickel adorned with hundreds of hand blown Clear glass balls and fonts. The ribbed design in the glass adds texture and shimmer to this classic and delicate design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.