Zoro Homepage
This item is Discontinued.
Maxim Lighting Paris 3-Light 12.5" Wide Polished Nickel Chandelier 30003CLPN

Paris 3-Light 12.5" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 30003CLPN
  • Zoro # G1889716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003CLPN
Zoro #
G1889716
UPC #
783209194304
Country of Origin
China

Dimensions

Size
Polished Nickel
Overall Length
28.25
Thickness
120
Length
Polished Nickel
Overall Height
12.5
Height
12.5
Width
Metal
Inside Diameter
71.25
Minimum Height
33
Wire Length
120
Chain Length
36
Maximum Height
71.25

Details

For Use With
11.77
Collection
Paris
Dimmable
Yes
Shade Finish
Clear
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent

Description

This classic chandelier features frames of Polished Nickel adorned with hundreds of hand blown Clear glass balls and fonts. The ribbed design in the glass adds texture and shimmer to this classic and delicate design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.