Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Paris 5-Light 20.5" Wide Polished Nickel Chandelier 30005CLPN

Paris 5-Light 20.5" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 30005CLPN
  • Zoro # G1886986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30005CLPN
Zoro #
G1886986
UPC #
783209194311
Country of Origin
China

Dimensions

Size
Polished Nickel
Width
Metal
Overall Height
24
Overall Length
39.75
Inside Diameter
82.5
Length
Polished Nickel
Height
20.5
Thickness
120
Maximum Height
82.5
Minimum Height
44.5
Chain Length
36
Wire Length
120

Details

Collection
Paris
Dimmable
Yes
For Use With
19.47
Shade Finish
Clear
Number of Bulbs
5
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent

Description

This classic chandelier features frames of Polished Nickel adorned with hundreds of hand blown Clear glass balls and fonts. The ribbed design in the glass adds texture and shimmer to this classic and delicate design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.