Zoro Homepage
This item is Discontinued.
Maxim Lighting Paris 8-Light 31.5" Wide Polished Nickel Chandelier 30007CLPN

Paris 8-Light 31.5" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 30007CLPN
  • Zoro # G1897011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30007CLPN
Zoro #
G1897011
UPC #
783209194328
Country of Origin
China

Dimensions

Size
Polished Nickel
Inside Diameter
92.5
Height
31.5
Thickness
120
Overall Height
31.5
Width
Metal
Overall Length
49.75
Length
Polished Nickel
Chain Length
36
Minimum Height
54.25
Wire Length
120
Maximum Height
92.5

Details

Collection
Paris
Dimmable
Yes
For Use With
33.99
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
60
Number of Bulbs
8

Description

This classic chandelier features frames of Polished Nickel adorned with hundreds of hand blown Clear glass balls and fonts. The ribbed design in the glass adds texture and shimmer to this classic and delicate design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.