
Pasadena 1-Light 6.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce (Discontinued)
- Mfr # 4063CLOI
- Zoro # G1459152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4063CLOI
Zoro #
G1459152
UPC #
783209139619
Country of Origin
China
Dimensions
Width
Aluminum, Glass
Height
6.5
Length
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Overall Length
11.5
Overall Height
4.25
Thickness
120
Backplate Height
14.25
Details
For Use With
5.06
Collection
Pasadena
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Dimmable
Yes
Shade Finish
Clear
Description
These all aluminum outdoor fixtures provide a minimalistic approach to exterior home lighting. Finished in Oil Rubbed Bronze with Clear glass, this design works well with a wide variety of design from Craftsman to contemporary.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.