This item is Discontinued.

Maxim Lighting Path 1-Light 3" Wide Black Outdoor Pathway Light 58002BK

Path 1-Light 3" Wide Black Outdoor Pathway Light (Discontinued)

  • Mfr # 58002BK
  • Zoro # G1505501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58002BK
Zoro #
G1505501
UPC #
783209121843
Country of Origin
China

Dimensions

Size
Black
Height
3
Width
Aluminum
Length
Black
Overall Length
5
Overall Height
1.5
Thickness
120
Wire Length
6
Backplate Height
3

Details

For Use With
0.77
Dimmable
No
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
4
Collection
Path
Number of Bulbs
1

Description

Step and pathway lighting suitable for interior or exterior application. Designed to install into a single gang box and is line voltage so additional transformers are not needed. Available in Aluminum, White, Black, or Bronze and both horizontal wide beam or vertical narrow beam spread.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.