Zoro Homepage

Path 1-Light 5" Wide Brushed Aluminum Outdoor Pathway Light

  • Mfr # 58000AL

  • Zoro # G1506271


product price: $54.00
/ea

Key Features

Housing Finish
Brushed Aluminum
Width
Aluminum
Material
Aluminum
Lumens
112
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58000AL
Zoro #
G1506271
UPC #
783209128057
Country of Origin
China

Dimensions

Width
Aluminum
Length
Brushed Aluminum
Fixture Width
3 in
Height
5
Fixture Height
5 in
Thickness
120
Overall Height
1.5
Overall Length
3
Size
Brushed Aluminum
Wire Length
6
Backplate Height
5

Description

Step and pathway lighting suitable for interior or exterior application. Designed to install into a single gang box and is line voltage so additional transformers are not needed. Available in Aluminum, White, Black, or Bronze and both horizontal wide beam or vertical narrow beam spread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.