Zoro Homepage

Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 52120ABZ

  • Zoro # G1460607


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 4" Extension
Voltage
120-277 V
Width
Die Cast Aluminum
Height
5.5
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52120ABZ
Zoro #
G1460607
UPC #
783209240728
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Architectural Bronze
Fixture Height
5.5 in
Fixture Width
5.5 in
Overall Height
4
Overall Length
5.5
Size
Architectural Bronze
Thickness
120-277
Wire Length
8
Backplate Height
5.5

Description

With solid Die-Cast Aluminum construction and powered by a range voltage input driver, Pathfinder is a high performance down light for commercial and residential installations. Available in Black, Architectural Bronze, or Metallic Sliver there is sure to be a style to fit most any installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.