Zoro Homepage

Pathfinder 1-Light 5.5" Wide Black Outdoor Wall Sconce

  • Mfr # 52120BK

  • Zoro # G1462339


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 4" Extension
Voltage
120-277 V
Width
Die Cast Aluminum
Height
5.5
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52120BK
Zoro #
G1462339
UPC #
783209240704
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Black
Fixture Width
5.5 in
Fixture Height
5.5 in
Overall Height
4
Size
Black
Thickness
120-277
Overall Length
5.5
Wire Length
8
Backplate Height
5.5

Description

With solid Die-Cast Aluminum construction and powered by a range voltage input driver, Pathfinder is a high performance down light for commercial and residential installations. Available in Black, Architectural Bronze, or Metallic Sliver there is sure to be a style to fit most any installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.