This item is Discontinued.

Maxim Lighting Pavilion 2-Light 7" Wide Black Outdoor Wall Sconce 53512CLBK

Pavilion 2-Light 7" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 53512CLBK
  • Zoro # G1460342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53512CLBK
Zoro #
G1460342
UPC #
783209128170
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Black
Size
Black
Overall Length
8.5
Thickness
120
Overall Height
9.5
Backplate Height
7.5

Details

For Use With
3.02
Maximum Wattage Per Bulb
4.5
Dimmable
No
Collection
Pavilion
Shade Finish
Clear
Shade Material
Clear Acrylic
Bulb Type
PCB Integrated LED
Number of Bulbs
2

Description

This classic design features indirect light from within the shade as well as direct down light through the clear acrylic diffuser. Durable die cast aluminum construction is available in your choice of Architectural Bronze or Black.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.