Zoro Homepage

Perf 1-Light 14.25" Wide Black / Satin Brass Pendant Light

  • Mfr # 10082WTBKSBR

  • Zoro # G1894948


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Length
14.25 in
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10082WTBKSBR
Zoro #
G1894948
UPC #
783209210134
Country of Origin
China

Dimensions

Height
11.25 in
Length
14.25 in
Width
14.25 in
Cord Length
120 in
Maximum Hanging Length
132.75 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
12.75 in
Canopy Height
0.75 in

Details

Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Perf
Item
Single Pendant
Dimmable
Yes
Material
Steel, Glass
Watts
60 W
Lamp Watts
60 W
Lamp Included
No
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.