
Perf 1-Light Mini Pendant
Mfr # 10081BKSBR
Zoro # G000553930
product price: $98.00
/ea
Free Shipping & Returns
Key Features
Height
134 in
Length
3-1/2 in
Width
3-1/2 in
Voltage
120V
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10081BKSBR
Zoro #
G000553930
UPC #
783209251250
Country of Origin
China
Dimensions
Height
134 in
Length
3-1/2 in
Width
3-1/2 in
Shade Height
8-1/2 in
Lamp Height
13 in
Wire Length
120 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
0.7 in
Details
Voltage
120V
Light Type
Incandescent
Shade Material
Steel
Finish
Satin Brass
Max. Fixture Wattage
60
Lamp Quantity
1
Material
Steel
Lamp Included
No
Dimmable
Yes
Bulb Base Type
E26 Medium
Bulb Shape
A19
Slope
90 Degrees
Theme
Perf
Description
The Perf Pendant features a spherical glass shade housed within a matte Black perforated metal shade with Satin Brass accents. The blown glass globe provides pleasant surface diffusion while casting an optimal level of downlight. The additional metal spun shade features a perforated detailing, producing a unique dappled effect. Suspended gracefully from a field adjustable rayon covered cord and treated with a two-tone matte Black and Satin Brass finish, this collection will certainly make an impact on your living space.
- •Black and satin brass finish mini pendant light from the Perf collection
- •Constructed from high quality steel
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.