
Pier M 1-Light 10.25" Wide Weathered Zinc Outdoor Wall Sconce
Mfr # 35016WZ
Zoro # G1457676
product price:Â $122.00
/ea
Free Shipping & Returns
Key Features
Features
Dark Sky; 13" Extension
Voltage
120 V
Width
10.25 in
Height
13.25 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35016WZ
Zoro #
G1457676
UPC #
783209200890
Country of Origin
China
Dimensions
Width
10.25 in
Height
13.25 in
Fixture Height
4.75 in
Fixture Width
4.75 in
Details
Item
Outdoor Wall Mount Light
Features
Dark Sky; 13" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Weathered Zinc
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
60 W
Housing Material
Aluminum
Lamp Included
No
Dimmable
Yes
Collection
Pier M
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.