Pier M 1-Light 8.25" Wide Black Pendant Light

  • Mfr # 35017BK

  • Zoro # G1894966


product price:  $118.00
/ea
Free Shipping & Returns

Key Features

Height
8.25
Length
Black
Width
Aluminum, Steel
Housing Finish
Black
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35017BK
Zoro #
G1894966
UPC #
783209200944
Country of Origin
China

Dimensions

Height
8.25
Length
Black
Width
Aluminum, Steel
Size
Black
Overall Length
5.75
Thickness
120
Inside Diameter
49.5
Overall Height
8.25
Maximum Height
49.5
Cord Length
72 in
Maximum Hanging Length
52.25 in
Canopy Length
4.5 in
Canopy Height
0.75 in
Canopy Width
4.5 in

Details

Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Pier M
Item
Outdoor Pendant
Lamp Included
No
Collection
Pier M
Watts
60 W
Description/Special Features
Dark Sky
Lamp Watts
60 W
Dimmable
Yes
Material
Aluminum, Steel
For Use With
2.2
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Location Rating
Damp
Lighting Direction
Down

Description

Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.