Zoro Homepage

Pier M 1-Light 8.25" Wide Empire Bronze Outdoor Wall Sconce

  • Mfr # 35015EB

  • Zoro # G1462226


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 10.5" Extension
Voltage
120 V
Width
8.25 in
Height
10.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35015EB
Zoro #
G1462226
UPC #
783209200869
Country of Origin
China

Dimensions

Width
8.25 in
Height
10.75 in
Fixture Width
4.75 in
Fixture Height
4.75 in

Details

Item
Outdoor Wall Mount Light
Features
Dark Sky; 10.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Empire Bronze
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
60 W
Housing Material
Aluminum
Lamp Included
No
Collection
Pier M
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.