Pier M 1-Light 8.25" Wide Weathered Zinc Pendant Light

  • Mfr # 35017WZ

  • Zoro # G1888812


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Height
8.25
Length
Weathered Zinc
Width
Aluminum, Steel
Housing Finish
Weathered Zinc
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35017WZ
Zoro #
G1888812
UPC #
783209200913
Country of Origin
China

Dimensions

Height
8.25
Length
Weathered Zinc
Width
Aluminum, Steel
Size
Weathered Zinc
Overall Length
5.75
Thickness
120
Overall Height
8.25
Inside Diameter
49.5
Maximum Height
49.5
Cord Length
72 in
Maximum Hanging Length
52.25 in
Canopy Height
0.75 in
Canopy Width
4.5 in
Canopy Length
4.5 in

Details

Housing Finish
Weathered Zinc
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Pier M
Item
Outdoor Pendant
Dimmable
Yes
Lamp Included
No
For Use With
2.2
Material
Aluminum, Steel
Description/Special Features
Dark Sky
Watts
60 W
Lamp Watts
60 W
Collection
Pier M
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Location Rating
Damp
Lighting Direction
Down

Description

Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.