Zoro Homepage
This item is Discontinued.
Maxim Lighting Pillar 2-Light 5" Wide Brushed Aluminum Outdoor Wall Sconce 53685CLAL

Pillar 2-Light 5" Wide Brushed Aluminum Outdoor Wall Sconce (Discontinued)

  • Mfr # 53685CLAL
  • Zoro # G1458522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53685CLAL
Zoro #
G1458522
UPC #
783209128316
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5
Length
Brushed Aluminum
Size
Brushed Aluminum
Thickness
120
Overall Height
6.75
Overall Length
11
Backplate Height
8.5

Details

For Use With
11.53
Shade Material
Bubble Glass , Acryl
ADA Compliant
No
Dimmable
Yes
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
10
Collection
Pillar
Number of Bulbs
2
Shade Finish
Clear

Description

A solid column of clear Bubble Glass is supported by a cast aluminum base in your choice of brushed Aluminum or Galaxy Black. With both up and down lights, this fixture is a visual statement and a very functional light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.