Zoro Homepage

Pillar 2-Light 5" Wide Galaxy Black Outdoor Wall Sconce

  • Mfr # 53685CLGBK

  • Zoro # G1462086


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Features
6.75" Extension
Voltage
120 V
Width
5 in
Height
11 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53685CLGBK
Zoro #
G1462086
UPC #
783209128309
Country of Origin
China

Dimensions

Width
5 in
Height
11 in
Fixture Width
5 in
Fixture Height
8.5 in

Details

Item
Outdoor Wall Mount Light
Features
6.75" Extension
Voltage
120 V
Light Technology
LED
Watts
20 W
Lumens
1400
Finish
Galaxy Black
CRI
Greater than 80
Lamp Type
PCB Integrated
Lamp Included
Yes
Lamp Quantity
2
Lamp Watts
10 W
Housing Material
Die Cast Aluminum
Color Temperature
3000 K
Collection
Pillar
Damp/Wet Rating
Wet
Adjustable
No
Lighting Direction
Up/Down
Dimming Method
Triac CL

Description

A solid column of clear Bubble Glass is supported by a cast aluminum base in your choice of brushed Aluminum or Galaxy Black. With both up and down lights, this fixture is a visual statement and a very functional light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.