Zoro Homepage
This item is Discontinued.
Maxim Lighting Pitchfork 1-Light 19" Wide Oil Rubbed Bronze Pendant Light 10199BROI

Pitchfork 1-Light 19" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 10199BROI
  • Zoro # G1887561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10199BROI
Zoro #
G1887561
UPC #
783209239937
Country of Origin
China

Dimensions

Height
19
Length
Oil Rubbed Bronze
Width
Steel, Fabric
Size
Oil Rubbed Bronze
Overall Height
19
Overall Length
31.75
Inside Diameter
73.5
Thickness
120
Chain Length
36
Maximum Height
73.5
Wire Length
120
Minimum Height
35.25

Details

Shade Material
Cloth
Collection
Pitchfork
For Use With
11.46
Dimmable
Yes
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
150

Description

Rustic pendants of hammered iron finished in Oil Rubbed Bronze embraces a shade of Burlap fabric to create a casually comfortable appeal. Available in 2 sizes which allows for multiple pendants over a bar or a single pendant over a table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.