Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Plank 1-Light 11" Wide Weathered Wood / Antique Brass Wall Sconce 25241WWDAB

Plank 1-Light 11" Wide Weathered Wood / Antique Brass Wall Sconce (Discontinued)

  • Mfr # 25241WWDAB
  • Zoro # G1892157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25241WWDAB
Zoro #
G1892157
UPC #
783209231580
Country of Origin
China

Dimensions

Height
11
Width
Wood, Steel
Size
Weathered Wood / Antique Brass
Length
Weathered Wood / Antique Brass
Overall Height
3.5
Inside Diameter
56.75
Thickness
120
Overall Length
6
Wire Length
8
Minimum Height
29.5
Maximum Height
56.75
Backplate Height
4.75

Details

For Use With
2.9
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Collection
Plank

Description

Planks of natural wood are distressed by hand and finished in Weathered Wood with Antique Brass accents, to create a rustic reclaimed look. Lacquered raw metal hex nuts provide an additional decorative element. The overall design can be changed by your choice of bulb which makes the collection very versatile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.