This item is Discontinued.

Maxim Lighting Plank 3-Light 30.25" Wide Weathered Wood / Antique Brass Vanity Light 25243WWDAB

Plank 3-Light 30.25" Wide Weathered Wood / Antique Brass Vanity Light (Discontinued)

  • Mfr # 25243WWDAB
  • Zoro # G1894360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25243WWDAB
Zoro #
G1894360
UPC #
783209231597
Country of Origin
China

Dimensions

Height
30.25
Length
Weathered Wood / Antique Brass
Width
Wood, Steel
Overall Length
6
Thickness
120
Inside Diameter
59.75
Size
Weathered Wood / Antique Brass
Overall Height
3.5
Maximum Height
59.75
Wire Length
8
Minimum Height
38
Backplate Height
4.75

Details

Collection
Plank
For Use With
6.4
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
Yes

Description

Planks of natural wood are distressed by hand and finished in Weathered Wood with Antique Brass accents, to create a rustic reclaimed look. Lacquered raw metal hex nuts provide an additional decorative element. The overall design can be changed by your choice of bulb which makes the collection very versatile.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.