This item is Discontinued.

Maxim Lighting Plank 5-Light 48" Wide Weathered Wood / Antique Brass Vanity Light 25244WWDAB

Plank 5-Light 48" Wide Weathered Wood / Antique Brass Vanity Light (Discontinued)

  • Mfr # 25244WWDAB
  • Zoro # G1892680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25244WWDAB
Zoro #
G1892680
UPC #
783209231603
Country of Origin
China

Dimensions

Height
48
Length
Weathered Wood / Antique Brass
Width
Wood, Steel
Size
Weathered Wood / Antique Brass
Overall Height
3.5
Overall Length
6
Inside Diameter
54
Thickness
120
Minimum Height
20
Maximum Height
54
Wire Length
8
Backplate Height
4.75

Details

For Use With
12.1
Collection
Plank
Maximum Wattage Per Bulb
60
ADA Compliant
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
5

Description

Planks of natural wood are distressed by hand and finished in Weathered Wood with Antique Brass accents, to create a rustic reclaimed look. Lacquered raw metal hex nuts provide an additional decorative element. The overall design can be changed by your choice of bulb which makes the collection very versatile.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.