
Plank 6-Light 9" Wide Weathered Wood / Antique Brass Linear Pendant (Discontinued)
- Mfr # 25246WWDAB
- Zoro # G1890571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25246WWDAB
Zoro #
G1890571
UPC #
783209231634
Country of Origin
China
Dimensions
Height
31.5
Length
Weathered Wood / Antique Brass
Width
Wood, Steel
Size
Weathered Wood / Antique Brass
Overall Height
9
Thickness
120
Overall Length
6
Wire Length
120
Details
For Use With
15.6
Collection
Plank
Number of Bulbs
6
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Description
Planks of natural wood are distressed by hand and finished in Weathered Wood with Antique Brass accents, to create a rustic reclaimed look. Lacquered raw metal hex nuts provide an additional decorative element. The overall design can be changed by your choice of bulb which makes the collection very versatile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.