Zoro Homepage
This item is Discontinued.
Maxim Lighting Plank 8-Light 9" Wide Weathered Wood / Antique Brass Linear Pendant 25247WWDAB

Plank 8-Light 9" Wide Weathered Wood / Antique Brass Linear Pendant (Discontinued)

  • Mfr # 25247WWDAB
  • Zoro # G1895709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25247WWDAB
Zoro #
G1895709
UPC #
783209231641
Country of Origin
China

Dimensions

Height
43.5
Length
Weathered Wood / Antique Brass
Width
Wood, Steel
Size
Weathered Wood / Antique Brass
Thickness
120
Overall Length
6
Overall Height
9
Wire Length
120

Details

Collection
Plank
For Use With
25.3
Bulb Type
E26 Medium Incandescent
Number of Bulbs
8
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Planks of natural wood are distressed by hand and finished in Weathered Wood with Antique Brass accents, to create a rustic reclaimed look. Lacquered raw metal hex nuts provide an additional decorative element. The overall design can be changed by your choice of bulb which makes the collection very versatile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.