Zoro Homepage

Plug Aerator, 36-In. Tow-Behind

  • Mfr # MSP36.MAX

  • Zoro # G016510507


product price: $1,159.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
50 in
Length
52.5 in
Height
30.5 in
Material
Steel
Mount Type
Tow-behind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP36.MAX
Zoro #
G016510507
UPC #
11343003733
Country of Origin
United States

Dimensions

Width
50 in
Length
52.5 in
Height
30.5 in

Details

Material
Steel
Item
Aerator
Mount Type
Tow-behind
Color
Black

Description

The Maxim plug aerator 36-in. tow-behind model is the ideal solution for clay soils and larger lawns. Easily attach it to your riding lawn mower and start aerating with its bolt-in, replaceable spoons that remove plugs of soil, allowing oxygen, water, and nutrients to penetrate deep into the turf. This process reduces soil compaction and encourages healthy root growth. The tow bar design lets you quickly rotate the drum for aeration or transport, while the durable 410/350-4, 2-ply tires ensure smooth movement during transport. Add up to 24 gallons of water for an additional 200 pounds of weight to penetrate the thickest soils.


  • For clay soils and larger lawns
  • Easily attach to your riding lawn mower
  • Bolt-in spoons
  • Utilize replaceable spoons to remove plugs of soil from the turf to allow oxygen, water, and nutrients to reach the grass roots
  • Reduces soil compaction
  • Encourages root growth
  • Rotate the tow bar to lower the drum for aeration or raise the drum for transport
  • 410/350-4, 2-ply tires (for transport only)
  • 1-in. drum shaft with greasable ball bearings

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.